Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Square Bar, 12 in L, 1 in W
Mfr # 42DS1-12
Zoro # G801917382
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42DS1-12
- Zoro # G801917382
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 1 in |
Length | 12 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +/-1 in |
Overall Length | 12 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Width | 1 in |
Description
4142 Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 12 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-1 in, Maximum Temperature 1,000 Degrees F, Shape Square Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft, 60A (BULK-RS-S60-205)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A (BULK-RS-S30-34)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 2 in W (42DS2-72)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1/2 in W (40S.5-72)
- ZORO SELECT Flat, Steel, 4140, 1/2 x 1 In, 1 Ft L (2HKF3)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L (2HKF9)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- Zoro Select Alloy Steel Sheets