Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Sheet, 12 in L, 12 in W
Mfr # 9665_12_12
Zoro # G402644991
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Temper O
- Standards AMS 6350, AMS 6351, ASTM A505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9665_12_12
- Zoro # G402644991
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 12 in |
Length | 12 in |
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
4130 Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.08 in, Thickness Tolerance +/-0.009 in, Yield Strength 66,000 psi, Fabrication Cold Finished, Rockwell Hardness B82, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 496 1/2x3/4x18 01 Flat Stock (54149)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.075", Pk10 (MSA075-10)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9659_12_12)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 5 in W (40F.5X5-6)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- Zoro Select Alloy Steel Sheets