Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 6' L, 1 5/8" Dia.
Mfr # 10755_72_0
Zoro # G006599192
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.12 in
- Application Fasteners, Gears, Structural Frames
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10755_72_0
- Zoro # G006599192
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Inside Diameter | 1.385 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Outside Diameter | 1 5/8 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.12 in |
Application | Fasteners, Gears, Structural Frames |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Includes Material Certificate | Yes |
Fabrication | Seamless |
Material Grade | 4130 |
System of Measurement | Inch |
Shape | Round Tube |
Rockwell Hardness | B82 |
Machinability | Not Rated |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Yield Strength | 63,100 psi |
Tolerance Rating | Oversized |
Appearance | Metallic |
Tensile Strength | Not Rated |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 1.385 in, Outside Diameter 1 5/8 in, Overall Length 6 ft, Wall Thickness 0.12 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (21463_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7331_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (9879_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7329_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/8" Dia. (9869_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7339_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7559_72_0)
- Zoro Select Alloy Steel Tube Stock