Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 36" L, 1 3/4" Dia.
Mfr # 21554_36_0
Zoro # G203045447
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 1 3/4 in
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21554_36_0
- Zoro # G203045447
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1 3/4 in |
Length | 3 ft |
Outside Dia. Tolerance | +/-0.0100 in |
Length Tolerance | +/-1 in |
Inside Diameter | 1.62 in |
Outside Diameter | 1 3/4 in |
Inside Diameter Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.006 in/-0.005 in |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 1.62 in, Outside Diameter 1 3/4 in, Overall Length 36 in, Wall Thickness 0.065 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 156, Includes Material Certificate Yes, Inside Diameter Tolerance Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 1 Ft L (3ANL5)
- E. JAMES Rubber, SBR, 1 Th x 6 In W, 10 Ft, Black (1515-1X6X10)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/8" Dia. (15334_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7327_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (10751_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (7324_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (7559_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7679_36_0)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- Zoro Select Alloy Steel Tube Stock