Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 36" L, 0.313" Dia.
Mfr # 15329_36_0
Zoro # G306599151
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.035 in
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Application Fasteners, Gears, Structural Frames
- Rockwell Hardness B82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15329_36_0
- Zoro # G306599151
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Inside Diameter | 0.243 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.005 in/-0.002 in |
Outside Diameter | 5/16 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.035 in |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Application | Fasteners, Gears, Structural Frames |
Rockwell Hardness | B82 |
Shape | Round Tube |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Tensile Strength | Not Rated |
Material Grade | 4130 |
Fabrication | Seamless |
Includes Material Certificate | Yes |
Tolerance Rating | Undersized |
Appearance | Metallic |
Machinability | Not Rated |
Yield Strength | 63,100 psi |
System of Measurement | Inch |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 0.243 in, Outside Diameter 5/16 in, Overall Length 36 in, Wall Thickness 0.035 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.005 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Gray PVC Type 2 Sheet Stock 48" L x 24" W x 1/16" Thick (PS-PVC2-1)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1-6)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A (BULK-RS-S40-825)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (7558_12_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 3 in Dia. (25932_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1/2" Dia. (7320_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/8" Dia. (7319_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/4" Dia. (7340_36_0)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- Zoro Select Alloy Steel Tube Stock