Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 24" L, 7/8" Dia.
Mfr # 15326_24_0
Zoro # G306599182
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.188 in
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Application Fasteners, Gears, Structural Frames
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15326_24_0
- Zoro # G306599182
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Overall Length | 24 in |
Inside Diameter | 0.5 in |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.188 in |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Application | Fasteners, Gears, Structural Frames |
Appearance | Metallic |
Yield Strength | 63,100 psi |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Heat Treatable | Yes |
Tensile Strength | Not Rated |
Rockwell Hardness | B82 |
Machinability | Not Rated |
Material Grade | 4130 |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Fabrication | Seamless |
Shape | Round Tube |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 0.5 in, Outside Diameter 7/8 in, Overall Length 24 in, Wall Thickness 0.188 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 3/8 in Thick, Black (CCNES-3/8F25-25)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7339_12_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 7/8" Dia. (7333_12_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7326_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/2" Dia. (17910_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (7335_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (9879_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/8" Dia. (15340_12_0)
- Zoro Select Alloy Steel Tube Stock