Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 12" L, 1 5/8" Dia.
Mfr # 10755_12_0
Zoro # G106599146
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.12 in
- Application Fasteners, Gears, Structural Frames
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10755_12_0
- Zoro # G106599146
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Inside Diameter | 1.385 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 1 5/8 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.12 in |
Application | Fasteners, Gears, Structural Frames |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Tensile Strength | Not Rated |
Appearance | Metallic |
Rockwell Hardness | B82 |
Includes Material Certificate | Yes |
Material Grade | 4130 |
System of Measurement | Inch |
Machinability | Not Rated |
Yield Strength | 63,100 psi |
Shape | Round Tube |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Fabrication | Seamless |
Tolerance Rating | Undersized |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 1.385 in, Outside Diameter 1 5/8 in, Overall Length 12 in, Wall Thickness 0.12 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x 3 Ft L (2HKR5)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7338_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (7559_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7325_12_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 7/8" Dia. (7332_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1/2" Dia. (7321_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (15333_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7559_72_0)
- Zoro Select Alloy Steel Tube Stock