Shop All Alloy Steel Tube Stock
Zoro Select
Alloy Steel Round Tube, 12 in L, 3 in Dia.
Mfr # 25932_12_0
Zoro # G203044419
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 3 in
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25932_12_0
- Zoro # G203044419
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 3 in |
Length | 1 ft |
Outside Dia. Tolerance | +/-0.0100 in |
Length Tolerance | +/-1 in |
Outside Diameter | 3 in |
Inside Diameter Tolerance | Not Rated |
Overall Length | 12 in |
Inside Diameter | 2.5 in |
Outside Diameter Tolerance | +0.011 in/-0.005 in |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Inside Diameter 2.5 in, Outside Diameter 3 in, Overall Length 12 in, Wall Thickness 0.25 in, Yield Strength 66,700 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Aircraft Exterior, Fasteners, Gears, Structural Frames, Brinell Hardness 156, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 6' L, 1.75" W (HF/5001750-72)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 48" Width x 24" Length - Black (21-100)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 2 in Dia. (21559_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (10751_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7336_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7559_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/2" Dia. (7344_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 1 1/8" Dia. (9869_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (21362_72_0)
- Zoro Select Alloy Steel Tube Stock