Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 in L, 5/16 in Dia.
Mfr # 40r.312-6
Zoro # G102716059
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40r.312-6
- Zoro # G102716059
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 6 in |
Diameter | 5/16 in |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Outside Diameter | 5/16 in |
Overall Length | 6 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29, Length Tolerance +/-0.125 in, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F1X6 -36)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x182)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/16 in Dia. (40r.312-24)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 1/8 in Dia. (00R1.125-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/16, 0.8125 In (O1D13166)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- G.L. HUYETT Drill Rod O-1, 1/4" x 3 ft. (DRO-0250)
- Zoro Select Alloy Steel Rods