Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 5/8 in Dia.
Mfr # 40r.625-72
Zoro # G402715967
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40r.625-72
- Zoro # G402715967
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 5/8 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | -0.003 in |
Overall Length | 6 ft |
Outside Diameter | 5/8 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance -0.003 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A304, ASTM A322, ASTM A331, Length Tolerance +/-6.000 in, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment E - 6 x 6", Pk52 (MSE6-FK)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-24)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (40r.625-36)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/8 in Dia. (40r.625-6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (00R.875-36)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 321 (2KUF6)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 1 Ft L (2KUJ1)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- Zoro Select Alloy Steel Rods