Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 5/8 in Dia.
Mfr # 00R.625-72
Zoro # G101767236
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.625-72
- Zoro # G101767236
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 5/8 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0/-0.002 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Outside Diameter | 5/8 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black (ZUSAESR-237)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-25)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1/2 in Dia. (40r.5-6)
- ZORO SELECT Oil Hard Drill Rod, O1, X, 0.397 In (O1DX6)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (4703_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- Zoro Select Alloy Steel Rods