Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 5/16 in Dia.
Mfr # 00R.312-72
Zoro # G501767157
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.312-72
- Zoro # G501767157
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 5/16 in |
Diameter Tolerance | +0/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Overall Length | 6 ft |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/8" Thick x 36" Width x 48" Length - Gray (20-156)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- E. JAMES Rubber Cord, Buna, 5.7mm Dia, 10 Ft (CSBUNA5.7-10)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/16 in Dia. (00R.312-36)
- ZORO SELECT Oil Hard Drill Rod, O1, P, 0.323 In (O1DP6)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 321 (2KUF5)
- ZORO SELECT Alloy Steel Rectangle Bar, 12" L, 1 1/2" W (40f.25x1.5-12)
- ZORO SELECT Rod, Alloy, 4140, 2 1/2 In D x 6 Ft, BHN 241 (2AHR7)
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ZORO SELECT Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241 (2AHT2)
- Zoro Select Alloy Steel Rods