Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 3/4 in Dia.
Mfr # 7366_72_0
Zoro # G302644275
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Alloy Steel
- Alloy Type 4130
- Temper T
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7366_72_0
- Zoro # G302644275
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 3/4 in |
Length Tolerance | +0.125 in/-0.000 in |
Diameter Tolerance | +/-0.004 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Description
4130 Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Finished, Rockwell Hardness B92, Brinell Hardness 197, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Yes, Standards AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- USA INDUSTRIALS HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/16"T x 36"W x 36"L (BULK-RS-NFR70-44)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1/2 In, 6 Ft (2EYX2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 9/16 in Dia. (00R.562-36)
- ZORO SELECT Water Hard Drill Rod, W1, 9/32, 0.2812 In (W1D9326)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (7364_36_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Water Hard Drill Rod, W1, 7/8, 0.875 In (W1D786)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 3 Ft L, BHN 241 (2HKT2)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/32, 0.3437 In (O1D11326)
- Zoro Select Alloy Steel Rods