Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 1/2 in Dia.
Mfr # 7363_72_0
Zoro # G302644206
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Alloy Steel
- Alloy Type 4130
- Temper T
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7363_72_0
- Zoro # G302644206
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1/2 in |
Length Tolerance | +0.125 in/-0.000 in |
Diameter Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.004 in |
Description
4130 Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Finished, Rockwell Hardness B92, Brinell Hardness 197, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Yes, Standards AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-N50-17)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 1 Ft L (3ANN7)
- ZORO SELECT Oil Hard Drill Rod, O1", 3/8", 0.375" (O1D386)
- ZORO SELECT Oil Hard Drill Rod, O1, N, 0.302 In (O1DN6)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 in Dia. (40r2-36)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- Zoro Select Alloy Steel Rods