Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 1 in Dia.
Mfr # 7391_72_0
Zoro # G302644497
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Alloy Steel
- Alloy Type 4340
- Temper T
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7391_72_0
- Zoro # G302644497
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1 in |
Diameter Tolerance | +/-0.004 in |
Length Tolerance | +0.125 in/-0.000 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Description
4340 Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 125,000 psi, Fabrication Cold Finished, Rockwell Hardness B100, Brinell Hardness 363, Machinability 50 Percent, Tensile Strength 185,000 psi, Includes Material Certificate Yes, Standards AMS 6415, AMS 6484, ASTM A108, ASTM A29, ASTM A322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- AMPCO METALS Ampco 18 Bronze Rod, 1 1/4 in O.D., 12in L (181-0125-012)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-39)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Water Hard Drill Rod, W1, 3/8, 0.375 In (W1D386)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (40r.875-36)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- Zoro Select Alloy Steel Rods