Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 6 ft L, 1 1/8 in Dia.
Mfr # 20r1.125-72
Zoro # G806903670
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Standards AISI 8620, ASTM A331
- Length Tolerance +/-6.000 in
- Shape Rod
- Fabrication Cold Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20r1.125-72
- Zoro # G806903670
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 1/8 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Details
Material | Alloy Steel |
Standards | AISI 8620, ASTM A331 |
Item | 8620 Alloy Steel Rod |
Shape | Rod |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Rockwell Hardness | Not Rated |
Material Grade | 8620 |
Heat Treatment | No Heat Treatment |
Machinability | 66 % |
Includes Material Certificate | Yes |
Yield Strength | 55,000 psi |
Tensile Strength | 76,000 psi |
Heat Treatable | Yes |
Brinell Hardness | 85 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Yes, Standards AISI 8620, ASTM A331, Length Tolerance +/-6.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/8 in Thick, Gray (ZUSASSR-FDA-19)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872550)
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/16, 0.8125 In (O1D13166)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (7389_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 ft L, 6 in W (40f1.5x6-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Water Hard Drill Rod, W1, #50, 0.069 In (W1D#506)
- Zoro Select Alloy Steel Rods