Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 7/16 in Dia.
Mfr # 40r.437-36
Zoro # G602716108
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/16 in
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40r.437-36
- Zoro # G602716108
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 7/16 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Overall Length | 36 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29, Length Tolerance +/-3.000 in, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 36" Length - White (36-005W-062)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/8 in Thick, Black (CCNES1/8F25-25P)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT Alloy Steel Rod, 12 in L, 7/16 in Dia. (40r.437-12)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT Water Hard Drill Rod, W1, 9/32, 0.2812 In (W1D9326)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 in Dia. (40r1-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 3 1/2" W (40f1.25x3.5-24)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- Zoro Select Alloy Steel Rods