Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 5/16 in Dia.
Mfr # 00R.312-36
Zoro # G601767224
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.312-36
- Zoro # G601767224
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 5/16 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0/-0.002 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge Stripping, Rubber, 1/16x3/8 In (CNES591163/850T)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7326_72_0)
- ONLINEMETALS 0.625" Brass Round Bar 360-H02 Extruded (1264)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (00R.312-72)
- ZORO SELECT Rod, 4140, 5/8 In Dia x 6 Ft, BHN 241 (2HKT8)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 in Dia. (40r1-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (7396_36_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 4 in Dia. (40r4-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- Zoro Select Alloy Steel Rods