Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 3/8 in Dia.
Mfr # 00R.375-36
Zoro # G501767164
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.375-36
- Zoro # G501767164
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 3/8 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube - AEM02027, 0.375 ID X .500 OD X 100 FT (TTYC210A.375X.500X100FT)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- VISUAL WORKPLACE Vinyl-Royal Blue, 16"X 50 (20-1600-1650-634)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40f2x4-12)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 321 (2HKV8)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- ZORO SELECT Water Hard Drill Rod, W1, 13/64, 0.2031 In (W1D13646)
- ZORO SELECT Rod, Stl, 4140, 1 1/4 In Dia x 6 Ft L (3GTG6)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- Zoro Select Alloy Steel Rods