Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 3/16 in Dia.
Mfr # 00R.188-36
Zoro # G201767242
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.188-36
- Zoro # G201767242
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 3/16 in |
Diameter Tolerance | +0/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 3/16 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 1 In x 6 Ft (SB-3003-0125-01-72)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- M-D M-D Aluminum Sheet, Small Holes, 84160, 36"L x 36"W x 1/50" Thick, Silver (84160)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. (00R.188-72)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- ZORO SELECT Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241 (2AHT2)
- ZORO SELECT Water Hardening Drill Rod, 3/16" Dia (18114)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 1 Ft L, BHN 241 (2HKP4)
- ZORO SELECT Oil Hard Drill Rod, O1, M, 0.295 In (O1DM6)
- Zoro Select Alloy Steel Rods