Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 1/4 in Dia.
Mfr # 00R.25-36
Zoro # G301767074
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 00R.25-36
- Zoro # G301767074
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1/4 in |
Diameter Tolerance | +0/-0.002 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1/4 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60HT-17)
- FILM-GARD Plastic Sheeting 4 mil X 4 ft. W X 100 ft. L Polyethylene Clear (625891)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872065)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- ZORO SELECT Water Hard Drill Rod, W1, #51, 0.066 In (W1D#516)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (20r.625-36)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/16 in Dia. (40r.312-72)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 5/8 in Dia. (40r1.625-36)
- ZORO SELECT Alloy Steel Rod, 6 in L, 3 in Dia. (40r3-6)
- Zoro Select Alloy Steel Rods