Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 1 1/2 in Dia.
Mfr # 7396_36_0
Zoro # G402644519
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Alloy Steel
- Alloy Type 4340
- Temper Normalized
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7396_36_0
- Zoro # G402644519
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 1/2 in |
Length Tolerance | +0.125 in/-0.000 in |
Diameter Tolerance | +/-0.004 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1 1/2 in |
Description
4340 Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 103,000 psi, Fabrication Cold Finished, Rockwell Hardness C20, Brinell Hardness 226, Machinability 57 Percent, Tensile Strength 161,000 psi, Includes Material Certificate Yes, Standards AMS 6415, AMS 6484, AMS/MIL -S-5000, ASTM A108, ASTM A29, ASTM A322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1247_24_24)
- USA INDUSTRIALS High Strength Neoprene Rubber Sheet - 40A - 3/4" T x 6" W x 12" L (BULK-RS-NHS40-455)
- RANDALL 1 1/4In. ROUND TUBING (6 FT MF-254)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 2 in Dia. (00R2-72)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Rod, Alloy, 4140, 2 1/2 In D x 6 Ft, BHN 241 (2AHR7)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/16, 0.8125 In (O1D13166)
- Zoro Select Alloy Steel Rods