Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 36 in L, 1 1/2 in Dia.
Mfr # 00R1.5-36
Zoro # G401767066
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R1.5-36
- Zoro # G401767066
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 1/2 in |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0/-0.002 in |
Outside Diameter | 1 1/2 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-20)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/2 in Thick, Blue (ZUSA-FRS-108)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1 in Dia. (00R1-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- ZORO SELECT Water Hard Drill Rod, W1, #36, 0.106 In (W1D#366)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ONLINEMETALS 0.1875" Carbon Steel Square Bar 1018 Cold Finish (20658)
- Zoro Select Alloy Steel Rods