Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 12 in L, 1.188 in Dia.
Mfr # 40r1.188-12
Zoro # G006903661
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Standards ASTM A304, ASTM A322, ASTM A331
- Length Tolerance +/-1.000 in
- Machinability 66 %
- Outside Diameter 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40r1.188-12
- Zoro # G006903661
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length Tolerance | +/-1.000 in |
Outside Diameter | 1 3/16 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Details
Material | Alloy Steel |
Standards | ASTM A304, ASTM A322, ASTM A331 |
Item | 4140 Alloy Steel Rod |
Machinability | 66 % |
Brinell Hardness | 187 |
Tensile Strength | 114,000 psi |
Material Grade | 4140 |
Heat Treatment | Annealed |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Shape | Rod |
Yield Strength | 60,000 psi |
Heat Treatable | Yes |
Rockwell Hardness | C10 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 3/16 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness C10, Brinell Hardness 187, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Yes, Standards ASTM A304, ASTM A322, ASTM A331, Length Tolerance +/-1.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (1001316)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 2 x 12 In (SB-6061-0250-02-12)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241 (2HKR8)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- Zoro Select Alloy Steel Rods