Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 12 in L, 11/16 in Dia.
Mfr # 00R.687-12
Zoro # G501767171
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11/16 in
- Material Alloy Steel
- Alloy Type 52100
- Temper O
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00R.687-12
- Zoro # G501767171
- Country of Origin Multiple
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 11/16 in |
Diameter Tolerance | +0/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Outside Diameter | 11/16 in |
Overall Length | 12 in |
Description
High Carbon Chromium Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Precision Ball, 440CSS, 5/16In, Pk100 (4RJJ3)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18009_12_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/2 in Dia. (4726_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 19/64, 0.2968 In (O1D19646)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 1 Ft L (2KUJ2)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x 3 Ft L (2HKR4)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/8 in Dia. (18557_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, #43, 0.088 In (O1D#436)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- Zoro Select Alloy Steel Rods