Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rod, 12 in L, 1 3/8 in Dia.
Mfr # 20r1.375-12
Zoro # G206903713
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Standards AISI 8620, ASTM A331
- Length Tolerance +/-1.000 in
- Tensile Strength 76,000 psi
- Heat Treatable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20r1.375-12
- Zoro # G206903713
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Details
Material | Alloy Steel |
Item | 8620 Alloy Steel Rod |
Standards | AISI 8620, ASTM A331 |
Tensile Strength | 76,000 psi |
Heat Treatable | Yes |
Material Grade | 8620 |
Mechanical Finish | Mill |
Brinell Hardness | 85 |
Machinability | 66 % |
Heat Treatment | No Heat Treatment |
Yield Strength | 55,000 psi |
Rockwell Hardness | Not Rated |
Includes Material Certificate | Yes |
Shape | Rod |
Fabrication | Cold Finished |
System of Measurement | Inch |
Tolerance Rating | Standard |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Yes, Standards AISI 8620, ASTM A331, Length Tolerance +/-1.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick (1NMA3)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ONLINEMETALS 0.625" Brass Round Bar 360-H02 Extruded (1264)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 3 Ft (2HJY4)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/4 in Dia. (00R.25-36)
- ZORO SELECT Water Hard Drill Rod, W1, #45, 0.081 In (W1D#456)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 321 (2HKV8)
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- Zoro Select Alloy Steel Rods