Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 6 in L, 3 in W
Mfr # 42DF.5X3-6
Zoro # G801917153
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 6 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DF.5X3-6
- Zoro # G801917153
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 3 in |
Length | 6 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +0.125 in/-0 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 6 in |
Overall Length | 6 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 6 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +0.125 in/-0 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- ZORO SELECT Felt Sheets (BULK-FS-F3-102)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 3 in W (42DF1X3-6)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1X4-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 1 in W (42DF.75X1-6)
- Zoro Select Alloy Steel Sheets