Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 6 in L, 1 in W
Mfr # 42DF.75X1-6
Zoro # G101917105
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 1 in
- Length 6 in
- Type General Purpose
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DF.75X1-6
- Zoro # G101917105
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 1 in |
Length | 6 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +0.125 in/-0 in |
Overall Length | 6 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 6 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.75 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 6 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +0.125 in/-0 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 2In. X 1/4In. BAR (8 FT M-568-A)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-ACR-5)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-160)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 3/4 in W (40S.75-12)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.75X2-24)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 1/2 in W (40S.5-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 3 in L, 2 in W (40F1.5X2-3)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40F1X4-12)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- Zoro Select Alloy Steel Sheets