Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rectangle Bar, 36" L, 3 1/2" W
Mfr # 40f1.25x3.5-36
Zoro # G506903789
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Temper O
- Standards ASTM A304, ASTM A322, ASTM A331
- Fabrication Cold Finished
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40f1.25x3.5-36
- Zoro # G506903789
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Overall Width | 3 1/2 in |
Nominal Size (WxL) | 3 1/2 in x 36 in |
Width Tolerance | -0.008 in |
Overall Length | 36 in |
Details
Material | Alloy Steel |
Temper | O |
Item | 4140 Alloy Steel Rectangular Bar |
Standards | ASTM A304, ASTM A322, ASTM A331 |
Fabrication | Cold Finished |
System of Measurement | Inch |
Brinell Hardness | 187 |
Shape | Rectangular Bar |
Machinability | 66 % |
Rockwell Hardness | Not Rated |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Thickness Tolerance | +0.000 in/-0.008 in |
Heat Treatment | Annealed |
Thickness | 1.25 in |
Material Grade | 4140 |
Tensile Strength | 95,000 psi |
Heat Treatable | Yes |
Yield Strength | 60,000 psi |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1.25 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 36 in, Overall Width 3 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Shape Rectangular Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X3-36)
- ZORO SELECT Water Hardening Drill Rod, 1/4" Dia (18095)
- ZORO SELECT Water Hard Drill Rod, W1, 13/64, 0.2031 In (W1D13646)
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- ZORO SELECT Tool Steel Rod, 36 in L, 13/16 in Dia. (4699_36_0)
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- ZORO SELECT Alloy Steel Plate, 12 in L (40f.75x4-12)
- ZORO SELECT Water Hard Drill Rod, W1, 1/2, 0.5 In (W1D126)
- Zoro Select Alloy Steel Rods