Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 36" L, 1 1/2" W
Mfr # 42DF.5X1.5-36
Zoro # G701917185
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42DF.5X1.5-36
- Zoro # G701917185
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 1.5 in |
Length | 36 in |
Length Tolerance | +/-3 in |
Width Tolerance | +0.000 in/-0.125 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-3 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Roll, 36"x10 ft., White, 60A (BULK-RS-H60FDA-205)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (1001326)
- ZORO SELECT Alloy Steel Rectangle Bar, 36 in L, 3 in W (42DF.75X3-36)
- ZORO SELECT Alloy Steel Rectangle Bar, 36" L, 2 1/2" W (42DF.5X2.5-36)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 2 in W (42DS2-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF2X2.5-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 1 in W (40F.25X1-6)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x2 1/2 In, 6 Ft (2HKG9)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- Zoro Select Alloy Steel Sheets