Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rectangle Bar, 36" L, 1 1/2" W
Mfr # 40f.25x1.5-36
Zoro # G606903788
original price:
$31.52
14% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Temper O
- Standards ASTM A304, ASTM A322, ASTM A331
- System of Measurement Inch
- Brinell Hardness 187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40f.25x1.5-36
- Zoro # G606903788
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Overall Width | 1 1/2 in |
Width Tolerance | -0.005 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Details
Material | Alloy Steel |
Temper | O |
Standards | ASTM A304, ASTM A322, ASTM A331 |
Item | 4140 Alloy Steel Rectangular Bar |
System of Measurement | Inch |
Brinell Hardness | 187 |
Shape | Rectangular Bar |
Material Grade | 4140 |
Thickness Tolerance | +0.000 in/-0.005 in |
Thickness | 0.25 in |
Fabrication | Cold Finished |
Heat Treatment | Annealed |
Machinability | 66 % |
Yield Strength | 60,000 psi |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Tensile Strength | 95,000 psi |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.25 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 36 in, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Shape Rectangular Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 3/4 ID Sq, 6 ft (4YUM2)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-7)
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 1 Ft L, BHN 241 (2HKP1)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- ZORO SELECT Oil Hard Drill Rod, O1, #7, 0.199 In (O1D#76)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (40r.375-36)
- Zoro Select Alloy Steel Rods