Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 24" L, 2 1/2" W
Mfr # 42DF2X2.5-24
Zoro # G301917202
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42DF2X2.5-24
- Zoro # G301917202
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 2.5 in |
Length | 24 in |
Width Tolerance | +0.000 in/-0.125 in |
Length Tolerance | +/-2 in |
Overall Length | 24 in |
Nominal Size (WxL) | 2 1/2 in x 24 in |
Overall Width | 2 1/2 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 2 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 24 in, Overall Width 2 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-2 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- ZORO SELECT Square Stock, Al, 6061, 3/8 x 3/8 In, 6 Ft (61S.375-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 3 in W (42DF.5X3-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 1 in W (42DF.5X1-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (42DF1X2-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 2 1/2" W (40F.25X2.5-6)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4 x 2 In, 3 Ft L (2HKH8)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1.25X4-6)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- Zoro Select Alloy Steel Sheets