Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rectangle Bar, 12" L, 1 1/2" W
Mfr # 40f.25x1.5-12
Zoro # G006903760
original price:
$13.27
11% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Temper O
- Standards ASTM A304, ASTM A322, ASTM A331
- Fabrication Cold Finished
- Thickness Tolerance +0.000 in/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40f.25x1.5-12
- Zoro # G006903760
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Overall Length | 12 in |
Nominal Size (WxL) | 1 1/2 in x 12 in |
Width Tolerance | -0.005 in |
Overall Width | 1 1/2 in |
Details
Material | Alloy Steel |
Temper | O |
Standards | ASTM A304, ASTM A322, ASTM A331 |
Item | 4140 Alloy Steel Rectangular Bar |
Fabrication | Cold Finished |
Thickness Tolerance | +0.000 in/-0.005 in |
Machinability | 66 % |
Shape | Rectangular Bar |
Thickness | 0.25 in |
Material Grade | 4140 |
Heat Treatment | Annealed |
Yield Strength | 60,000 psi |
Tolerance Rating | Standard |
System of Measurement | Inch |
Brinell Hardness | 187 |
Rockwell Hardness | Not Rated |
Heat Treatable | Yes |
Tensile Strength | 95,000 psi |
Mechanical Finish | Mill |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.25 in, Thickness Tolerance +0.000 in/-0.005 in, Overall Length 12 in, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Shape Rectangular Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24 in L x 24 in W x 1.25 in Thick (1UNT7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAK6)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1-1/2" W x 3/8" Thick (BULK-PS-NYL-142)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Water Hard Drill Rod, W1, H, 0.266 In (W1DH6)
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 6 Ft L (2KUL1)
- Zoro Select Alloy Steel Rods