Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 12 in L, 6 in W
Mfr # 9667_6_12
Zoro # G702644578
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4130
- Temper O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9667_6_12
- Zoro # G702644578
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 6 in |
Length | 12 in |
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 6 in |
Overall Length | 12 in |
Nominal Size (WxL) | 6 in x 12 in |
Description
4130 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4130, Thickness 0.1 in, Thickness Tolerance +/-0.009 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 81,000 psi, Brinell Hardness 156, Rockwell Hardness 82, Machinability 70 Percent, Standards AMS 6350, AMS 6351, ASTM A505, Includes Material Certificate Yes, Length Tolerance Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 25 Ft. (ZUSA-RC-1112)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9662_6_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9663_6_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F.5X4-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 3/4" W (40F.5X.75-72)
- ZORO SELECT Alloy Steel Square Bar, 6 in L, 2 in W (42DS2-6)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 9/16 in W (40S.562-36)
- Zoro Select Alloy Steel Sheets