Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Rectangle Bar, 12 in L, 4 in W
Mfr # 40f2x4-12
Zoro # G806903786
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Temper O
- Standards ASTM A304, ASTM A322, ASTM A331
- Machinability 66 %
- Tensile Strength 95,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40f2x4-12
- Zoro # G806903786
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Width Tolerance | -0.008 in |
Nominal Size (WxL) | 4 in x 12 in |
Overall Width | 4 in |
Overall Length | 12 in |
Details
Material | Alloy Steel |
Temper | O |
Standards | ASTM A304, ASTM A322, ASTM A331 |
Item | 4140 Alloy Steel Rectangular Bar |
Machinability | 66 % |
Tensile Strength | 95,000 psi |
Material Grade | 4140 |
Mechanical Finish | Mill |
Brinell Hardness | 187 |
Thickness Tolerance | +0.000 in/-0.010 in |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Heat Treatment | Annealed |
Yield Strength | 60,000 psi |
Shape | Rectangular Bar |
Fabrication | Cold Finished |
Thickness | 2 in |
Rockwell Hardness | Not Rated |
System of Measurement | Inch |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 2 in, Thickness Tolerance +0.000 in/-0.010 in, Overall Length 12 in, Overall Width 4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3 x 6 In, 1 Ft (1ZDD4)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/2, 1.5 In (O1D1-126)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 1/8 in Dia. (40r1.125-6)
- ZORO SELECT Rod, Alloy, 4140, 2 1/2 In D x 6 Ft, BHN 241 (2AHR7)
- ZORO SELECT Alloy Steel Rod, 36 in L, 9/16 in Dia. (00R.562-36)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 1/8 in Dia. (00R1.125-12)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 6 Ft L, BHN 321 (2KUH7)
- ZORO SELECT Rod, 4140, 2 1/2 In Dia x 1 Ft L, BHN 321 (2HKW1)
- ONLINEMETALS 1.5" x 3" Copper Rectangle Bar 110-H02 (20403)
- Zoro Select Alloy Steel Rods