Shop All Alloy Steel Sheets
Zoro Select
Alloy Steel Rectangle Bar, 12 in L, 3 in W
Mfr # 42DF.5X3-12
Zoro # G301917097
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42DF.5X3-12
- Zoro # G301917097
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 3 in |
Length | 12 in |
Length Tolerance | +/-1 in |
Width Tolerance | +0.000 in/-0.125 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 12 in |
Overall Length | 12 in |
Description
4142 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.5 in, Thickness Tolerance +0.010 in/-0.045 in, Overall Length 12 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Pre-Hardened, Yield Strength 93,000 psi, Tensile Strength Not Rated, Brinell Hardness 261, Rockwell Hardness C28 to C32, Machinability 63 Percent, Standards ASTM A322, Length Tolerance +/-1 in, Maximum Temperature 1,000 Degrees F, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CCN593/161/250T)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 3 in W (42DF1X3-12)
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 2 In, 3 Ft L (2HKE9)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L (2HKE6)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 3 1/2" W (40S3.5-24)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF2X2.5-24)
- STEEL SERVICE KREFELD Ground Flat Stock, AISI O1-1/8X5X18, Alloyed Tool Steel (25101/8i5i18X)
- Zoro Select Alloy Steel Sheets