Shop All Alloy Steel Rods
Zoro Select
Alloy Steel Plate, 36 in L
Mfr # 40f.75x4-36
Zoro # G406903766
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 36 in
- Material Grade 4140
- Width Tolerance Not Rated
- Shape Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40f.75x4-36
- Zoro # G406903766
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Overall Length | 36 in |
Width Tolerance | Not Rated |
Nominal Size (WxL) | 36 in |
Details
Material | Alloy Steel |
Item | 4140 Alloy Steel Plate |
Material Grade | 4140 |
Shape | Plate |
Description
4140 Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Width Tolerance Not Rated, Shape Plate
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 36.000 X 36.000 [Each] (SNOMEX410.015X36.000X36.000)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 4 in W (40f2x4-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/16, 0.0625 In (O1D1166)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- ZORO SELECT Water Hard Drill Rod, W1, 5/32, 0.1562 In (W1D5326)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- Zoro Select Alloy Steel Rods