Shop All Traffic Barricades
Zoro Select
Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow
Mfr # GNRS2631YB
Zoro # G6151945
original price:
$361.99
9% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 2 1/8 in
- Weight 5 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS2631YB
- Zoro # G6151945
- UPC # 662641882225
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 1/8 in |
Length | 72 in |
Width | 12 in |
Cable Channel Height | (2) 2 in |
Cable Channel Width | (2) 1 1/4 in |
Description
Alley Bump, Product Type Speed Bump, Height 2 1/8 in, Length 72 in, Installation Method Bolts on Concrete, Spikes on Asphalt, Installation Type Permanent, Width 12 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 2, Number of Installation Holes 4, Traffic Speed Rating 1 to 5 mph, Cable Channel Height (2) 2 in, Cable Channel Width (2) 1 1/4 in, Includes Cable Channel Yes, Includes Installation Hardware No, Maximum Weight Capacity 40,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7780P100M)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- ZORO SELECT Traffic Barrel, White/Orange, HDPE (03-780-6EG)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- HOME PLUS Safety Cone Orng 18"H (HD0201)
- Zoro Select Traffic Barricades