Shop All Traffic Barricades
Zoro Select
Alley Bump, Rubber, 3 in H, 4 ft L, 12 in W, Black/Yellow
Mfr # GNRS2431YB
Zoro # G6151951
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 2 1/8 in
- Weight 3 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GNRS2431YB
- Zoro # G6151951
- UPC # 662641882201
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 1/8 in |
Length | 48 in |
Width | 12 in |
Cable Channel Height | (2) 2 in |
Cable Channel Width | (2) 1 1/4 in |
Description
Alley Bump, Product Type Speed Bump, Height 2 1/8 in, Length 48 in, Installation Method Bolts on Concrete, Spikes on Asphalt, Installation Type Permanent, Width 12 in, Color Black/Yellow, Installation Surface Asphalt, Concrete, Material Rubber, Number of Cable Channels 2, Number of Installation Holes 3, Traffic Speed Rating 1 to 5 mph, Cable Channel Height (2) 2 in, Cable Channel Width (2) 1 1/4 in, Includes Cable Channel Yes, Includes Installation Hardware No, Maximum Weight Capacity 40,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- Zoro Select Traffic Barricades