Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 1.360 In, PK25
Mfr # 1EMR1
Zoro # G3049024
product price: $12.65
/pk 25, $0.51/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.25 in
- Inside Dia. 0.875 in
- Outside Dia. 1.36 in
- Color Black
- Material Heat Stabilized Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMR1
- Zoro # G3049024
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.25 in |
Inside Dia. | 0.875 in |
Outside Dia. | 1.36 in |
Details
Color | Black |
Item | All Fit Bushing |
Material | Heat Stabilized Nylon |
Thickness | 0.453 in |
Temp. Range (F) | -40 to +250 |
Thickness Tolerance | +/-0.15 in |
For Panel Thickness | 0.125 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 1.25 in, Inside Dia. 0.875 in, Outside Dia. 1.36 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DLHCOM)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (1JET3)
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- STRYBUC Patio Door Roller Assembly (9-245SS)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 (1EME8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- Zoro Select Nylon Bushings