Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 1.156 In, PK25
Mfr # 1EMN9
Zoro # G1120506
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1.093 in
- Inside Dia. 0.812 in
- Outside Dia. 1.156 in
- Color Black
- Thickness 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EMN9
- Zoro # G1120506
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1.093 in |
Inside Dia. | 0.812 in |
Outside Dia. | 1.156 in |
Details
Color | Black |
Item | All Fit Bushing |
Thickness | 0.453 in |
Material | Heat Stabilized Nylon |
Temp. Range (F) | -40 to +250 |
For Panel Thickness | 0.125 in |
Thickness Tolerance | +/-0.15 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 1.093 in, Inside Dia. 0.812 in, Outside Dia. 1.156 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- OEM REF: 2014-2019 Chevrolet Silverado Colorado / 4-Button Keyless Entry Remote / PN: 13577770 / M3 (OR-GM094)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- LLB LLB: LockMonkey: Set of 4 Replacement Shims w/ Case (MK241) (LOCK MONKEY) (MNK-MK241)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMH8)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 (1EMB8)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1EMA8)
- Zoro Select Nylon Bushings