Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 1.062 In, PK25
Mfr # 1EMN8
Zoro # G2323273
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1 in
- Inside Dia. 0.75 in
- Outside Dia. 1.062 in
- Color Black
- Temp. Range (F) -40 to +250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EMN8
- Zoro # G2323273
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 1 in |
Inside Dia. | 0.75 in |
Outside Dia. | 1.062 in |
Details
Color | Black |
Item | All Fit Bushing |
Temp. Range (F) | -40 to +250 |
Thickness Tolerance | +/-0.15 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Thickness | 0.453 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 1 in, Inside Dia. 0.75 in, Outside Dia. 1.062 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- NATIONAL HARDWARE CUP HOOK WHT 1IN 30PK (N119-728)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- ZORO SELECT Bushing, Nylon, OD 1.312 In, Wh, PK25 (1EMK3)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 0.781 In, Blk, PK25 (1EME4)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- Zoro Select Nylon Bushings