Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 0.937 In, PK25
Mfr # 1EMN6
Zoro # G3444743
product price: $4.45
/pk 25, $0.18/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.875 in
- Inside Dia. 0.562 in
- Outside Dia. 0.937 in
- Color Black
- Thickness Tolerance +/-0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EMN6
- Zoro # G3444743
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.875 in |
Inside Dia. | 0.562 in |
Outside Dia. | 0.937 in |
Details
Color | Black |
Item | All Fit Bushing |
Thickness Tolerance | +/-0.15 in |
Temp. Range (F) | -40 to +250 |
Thickness | 0.453 in |
Material | Heat Stabilized Nylon |
For Panel Thickness | 0.125 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.875 in, Inside Dia. 0.562 in, Outside Dia. 0.937 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- ABUS Abus: 75IB/40HB40 B Rust Free Weatherproof Padlock KA (ABS-75139-KA)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB1)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1EMA8)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 (1EMD5)
- ZORO SELECT Bushing, Nylon, OD 0.578 In, Blk, PK25 (1EMC6)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- Zoro Select Nylon Bushings