Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 0.859 In, PK25
Mfr # 1EMN2
Zoro # G2080531
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.75 in
- Inside Dia. 0.5 in
- Outside Dia. 0.859 in
- Color Black
- Thickness 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EMN2
- Zoro # G2080531
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.75 in |
Inside Dia. | 0.5 in |
Outside Dia. | 0.859 in |
Details
Color | Black |
Item | All Fit Bushing |
Thickness | 0.39 in |
Material | Heat Stabilized Nylon |
Temp. Range (F) | -40 to +250 |
Thickness Tolerance | +/-0.15 in |
For Panel Thickness | 0.125 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.75 in, Inside Dia. 0.5 in, Outside Dia. 0.859 in, Temp. Range (F) -40 to +250, Thickness 0.39 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Low Carriage Sliding Door Roller Assembly Single Pack (D 1991)
- USA INDUSTRIALS Buna-N O-Ring - 1.8mm Wide x 3.15mm ID, PK 25 (ZUSAH1.8X3.15)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ZORO SELECT Bushing, Nylon, OD 1.468 In, Wh, PK25 (1EMK7)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- ZORO SELECT All Fit Bushing, OD 1.360 In, PK25 (1EMR1)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- Zoro Select Nylon Bushings