Shop All Nylon Bushings
Zoro Select
All Fit Bushing, OD 0.718 In, PK25
Mfr # 1EML9
Zoro # G3299414
original price:
$2.85
5% off
new price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.625 in
- Inside Dia. 0.437 in
- Outside Dia. 0.718 in
- Color Black
- Material Heat Stabilized Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1EML9
- Zoro # G3299414
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Hole Dia. | 0.625 in |
Inside Dia. | 0.437 in |
Outside Dia. | 0.718 in |
Details
Color | Black |
Item | All Fit Bushing |
Material | Heat Stabilized Nylon |
Temp. Range (F) | -40 to +250 |
Thickness Tolerance | +/-0.15 in |
Thickness | 0.406 in |
For Panel Thickness | 0.125 in |
Description
All Fit Bushing, Heat Stabilized Nylon, Black, Hole Dia. 0.625 in, Inside Dia. 0.437 in, Outside Dia. 0.718 in, Temp. Range (F) -40 to +250, Thickness 0.406 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1x72 Poplar Dowel (436973)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (NSDTS-3)
- CODEL DOORS 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8401LH1D4916)
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 (1EMH8)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EMD8)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Wh, PK25 (1EME1)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 (1EMB7)
- Zoro Select Nylon Bushings