Shop All Pool Cleaners
Zoro Select
Algae Brush, SS, 18 In L
Mfr # 2ZTY4
Zoro # G2465382
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in ID Pole
- Length 18 in
- Width 6 in
- Housing Material Stainless Steel & Plastic
- Handle Kwik Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTY4
- Zoro # G2465382
- UPC # 190735458631
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 18 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 1/2 in |
Overall Length | 18 in |
Details
Item | Algae Brush |
For Use With | 1 in ID Pole |
Housing Material | Stainless Steel & Plastic |
Handle | Kwik Snap |
Color/Finish | White/Stainless Steel |
Accessory Type | Algae Brush |
Material | Plastic, Stainless Steel |
Color | White |
Product Type | Algae Brush |
Description
Algae Brush, Color White, Material Plastic, Stainless Steel, Overall Length 18 in, Overall Height 1/2 in, Overall Width 6 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Algae Brush, Head Width Not Applicable, For Use With 1 in ID Pole, Head Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Plastic Watering Can with Plastic Rose, 7 Liters (60-12434)
- JACKS IMPORTS Saddle Rack BLACK (10353-BK)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- MTD Handle Asm-Pto (983-05105A)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Floor Drain Pad, 12 In. L (2ZTV8)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- ZORO SELECT Standard Hand Skimmer, 22 In L (2ZTW2)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- RENEW Leisure Time Granule Spa Shock 2.2 lb (RENU2)
- Zoro Select Pool Cleaners