Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Alcohol Pads, Pouch, 0.350 oz., PK10
Mfr # 9999-1209
Zoro # G6877908
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Pouch
- Unitized Bulk
- Size - First Aid and Wound Care 0.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999-1209
- Zoro # G6877908
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.35 oz |
Size | 0.35 oz |
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Topical Antiseptic Wipes |
Item - First Aid and Wound Care | Alcohol Pads |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Pouch |
Unitized | Bulk |
Count - First Aid and Wound Care | 10 |
Standards | ANSI/ISEA Z308.1-2015, FDA, OSHA |
Formula | Alcohol |
Concentration | 70% |
Format | Wipes |
Alcohol Content | Contains Alcohol |
Exterior Package Type | Pouch |
Number of Units Included | 10 |
Active Ingredient | Alcohol |
Compatible Manufacturer Part Number | 9999-1520 |
Product Type | Topical Antiseptic |
Unit Package Type | Packet |
Purpose | Antiseptics |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Alcohol, Concentration 70 Percent, Unitized Bulk, Size 0.35 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 9999-1520, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Pouch, Product Type Topical Antiseptic, Standards ANSI/ISEA Z308.1-2015, FDA, OSHA, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROPLAST Premium Weight Large Fingertip (AFP450)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- ZORO SELECT Antiseptic Wipes, Packet, 5 x 8 In., PK20 (21471)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- Zoro Select Topical Ointments, Creams, and Antiseptics