Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Zoro Select
Alcohol Pads, Antiseptics, PK200 (Discontinued)
Mfr # 56LU61
Zoro # G8347632
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.017 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LU61
- Zoro # G8347632
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.017 oz |
Size | 1 3/16 in x 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - First Aid and Wound Care | Antiseptics |
Item | Alcohol Pads |
Item - First Aid and Wound Care | Alcohol Pads |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 200 |
Formula | 70% Isopropyl Alcohol |
Standards | FDA |
Shop By | Closeouts |
Description
Alcohol Pads, Size 1 3/16 in x 2 3/8 in, Standards FDA, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.