Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Yellow, 1" W
Mfr # VM100YL
Zoro # G5371228
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Material Vinyl Plastic
- Color Yellow
- Tape Color Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VM100YL
- Zoro # G5371228
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4-1/2" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 1 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Striped Flagging Tape (SYG)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- WELLS LAMONT Mens Hydrahyde Glove L (1168L)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex, Flat Nitrile Palm Coating, Black/Red Cuff, 2XL (KX13N)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings