Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Aisle Marking Tape, Solid, Purple, 2" W
Mfr # VM102PU
Zoro # G5379287
original price:
$3.70
9% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36 yd.
- Material Vinyl Plastic
- Color Purple
- Tape Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VM102PU
- Zoro # G5379287
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 36 yd. |
Roll Length | 108 ft |
Diameter | 4" |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Purple, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black/Yellow Belt (WMX160-BK-BYD-M-M-300)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 3"W (RF3OR)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings